Shop All Food Containers
Durable Packaging
Aluminum Closeable Containers, 23oz, 6.25x1.25x4.38, Black/Gold, PK100 PK
Mfr # 9331PT100
Zoro # G600929630
product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Width (In.) 6-1/4 in
- Overall Depth (In.) 1-1/4 in
- Color Black/Gold
- Material Aluminum
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 9331PT100
- Zoro # G600929630
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6-1/4 in |
Overall Depth (In.) | 1-1/4 in |
Width | 6.25" |
Height | 4.38" |
Depth | 1.25" |
Overall Height (In.) | 4.38 in |
Details
Color | Black/Gold |
Material | Aluminum |
Number of Compartments | 1 |
Item | Food Containers |
Capacity | 23 oz |
Type | Pan |
Description
Great for carryout, leftovers, baking and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Refgn Door Gasket, 28-5/8"x78.25" (535152565)
- REVOLUTION TEA Tea Earl Grey Lavender Black, PK120 (80-4000)
- VULCAN HART Valve, Griddle Burner (00-497240-00001)
- VULCAN HART Pilot Tube (922124-0000A)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- TRAEX Box, Storage , 15X20X7"D, Green (1527C19)
- Durable Packaging Food Containers