Shop All Food Containers
This Product is Discontinued
Durable Packaging
Aluminum Cater Trays, 12" Dia., Flat, PK50 (Discontinued)
Mfr # 12FT
Zoro # G4140724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Material Aluminum
- Type Tray
- Features Flat Tray
- Overall Height (In.) 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 12FT
- Zoro # G4140724
- UPC # 74729964127
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 0.56 in |
Diameter | 12 in |
Details
Color | Silver |
Material | Aluminum |
Item | Food Containers |
Type | Tray |
Features | Flat Tray |
Number of Compartments | 1 |
Standards | LEED Applicable |
Description
Durable Packaging Aluminum Cater Trays, 12" Dia., Flat, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.