Shop All Disposable Cups and Lids
Durable Packaging
9664-SL-25 Smoothwall Silver Extra Large Entree / Take-Out Pan with Dome Lid, 5PK
Mfr # 9999664SL25
Zoro # G111124449
product price: $53.89
/pk 5, $10.78/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 9999664SL25
- Zoro # G111124449
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Upgrade your take-out service with this Durable Packaging 9664-SL-25 108 oz. smooth silver foil take-out pan with dome lid! Featuring a sturdy aluminum construction this pan can house portions of heavy foods and is puncture-resistant to ensure reliable holding and serving. Not only is the container itself oven and grill safe to allow for simple cooking and heating it also boasts rounded corners that allow you to scoop out every last morsel to reduce waste. Plus it features an attractive silver that is sure to make an ideal addition to your upscale restaurant's take-out service. With two side walls that are smoother than traditional foil take-out pans this pan will also enhance your food presentation at parties and banquets.**With an ample 108 oz. capacity this extra large take-out pan is perfect for sharable appetizers entrees and sides. It comes with a ribbed crystal-clear PET plastic lid that fits securely on the pan's rolled edge to keep the contents protected from debris and prevent accidental messes while in transport. The lid's edges also extend past the edge of the container making it easy to remove when your customers are ready to eat. With a versatile design it can be used for packaging meals in supermarkets or even during meal service on trains and corporate flights. Use this take-out pan and dome lid to package sell and serve your signature foods at restaurants catered events supermarkets and take-out home meal replacement operations!**Kit Includes:*- 5 extra large smooth silver foil pans*- 5 clear PET plastic dome lids**Overall Dimensions:*Length: 14 1/2''*Width: 9 3/4''*Height: 1 7/8''*Capacity: 108 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS Clear, Jumbo Straws, Paper Wrapped, 10.25", 2000pcs (E161011)
- BUNN Elbow 25 Flr X 75 Hose Thd (37297.0006)
- VULCAN HART Top Grate8-7/8D, 12 Longest Point For - Part# Vh406820-1 (VH406820-1)
- J.A. HENCKELS INTERNATIONAL Silicone Tongs, Stainless Steel (12912-000)
- DEALMED Disposable Clear Plastic Cups, 7 Oz, 100 Ct, 25/Cs, 2500PK (781037)
- EMPRESS Paper Hot Cup, 10oz., Squat White, PK1000 (EHC10-W)
- SOLO Cup, Hot, Paper, 12Oz 50PK (SCC412RCNJ8484)
- DART Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, 20PK (CA16A)
- DIXIE INDUSTRIES Disposable Hot cup 8 oz. White, Paper, Pk500 (5338DX)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- DART Disposable Hot cup 32 oz. White, Foam, Pk500 (32TJ32)
- Durable Packaging Disposable Cups and Lids