Shop All Document Displays
Durable Office Products
Wallpaper, Adhesive Strips, Letter Size
Mfr # 400523
Zoro # G607141295
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Depth 0.13
- Size 8-1/2" x 11"
- Material Plastic
- Width 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 400523
- Zoro # G607141295
- Country of Origin Poland
- Category Document Displays
Dimensions
Height | 12 |
Depth | 0.13 |
Size | 8-1/2" x 11" |
Width | 9.5 |
Details
Item | Signage |
Color | Silver |
Material | Plastic |
Description
Wallpaper,Adhesive Strips,Letter Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Kyocera Tk-3192 1T02T60Us0 Black Toner Cartridge w/ 1 Waste (TK-3192-PCI)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Desk Reference System, w/ Desk Stand, 20 Sht Cap., AST (DBL536000)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- ZORO SELECT Wall Sign Holder, Single Sided, 11X8.5" (68301)
- Durable Office Products Document Displays