Shop All Document Displays
Durable Office Products
Vario Desktop Reference System, PK10
Mfr # 552201
Zoro # G307111222
product price: $83.19
/pk 10, $8.32/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 10.75
- Height 6.5
- Depth 15.5
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 552201
- Zoro # G307111222
- Country of Origin Germany
- Category Document Displays
Dimensions
Width | 10.75 |
Height | 6.5 |
Depth | 15.5 |
Details
Item | Reference System |
Color | Black |
Material | polypropylene |
Description
Vario Desktop Reference System, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels (7278205164)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen (RGLCG11-BE)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- Durable Office Products Document Displays