Shop All Monitor Mounts & Brackets
Durable Office Products
Tablet Holder Wall/Cabinet Mount
Mfr # 893523
Zoro # G407111207
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material aluminium
- Width 11.25
- Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Office Products
- MFR # 893523
- Zoro # G407111207
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Dimensions
Width | 11.25 |
Height | 3.25 |
Details
Color | Silver |
Material | aluminium |
Mounting Method | Wall/Cabinet |
Item | Tech Products |
Description
Tablet Holder Wall/Cabinet Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-2450/p (TL-2450/P TADIRAN)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 - 6 Pack (ML7-12MP636171496921738)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- MTD Battery 12 Volt 2. (725P12367)
- DURABLE OFFICE PRODUCTS Tablet Holder Table, Extra Large (893723)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- DURABLE OFFICE PRODUCTS Monitor Desk Mount, Flexible Arm, 360 De (508423)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- GLOBAL EQUIPMENT 72"H Laptop Wall Mount Unit - Beige (239194BG)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- Durable Office Products Monitor Mounts & Brackets