Shop All Tablet Accessories
Durable Office Products
Tablet Holder Wall Mount, 7-13" Tablets
Mfr # 893323
Zoro # G7320448
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 3.3"
- Color Silver
- Depth 7.1"
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 893323
- Zoro # G7320448
- Country of Origin Germany
- Category Tablet Accessories
Dimensions
Height | 2" |
Width | 3.3" |
Depth | 7.1" |
Details
Color | Silver |
Item | Tablet Holder Wall Mount,7-13" Tablets |
Product Type | Wall Mount |
Features | Locking Mechanism, Adjustable Clamp, 360° Rotation, Pivot, Cable Management |
Description
Tablet Holder Wall Mount,7-13 In. Tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- PRIME-LINE CORNER SCRN5/16""NOMIT WH (PL14286)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- CTA DIGITAL Tablet Stand, Black, Metal, 4-5/8" W (PAD-ATGSL)
- CANDO INTERNATIONAL Vci/Application For Heavy Duty Class 4-8 (CANHDMOBILE)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Articulated Security Tablet Wall Mount (PAD-ASWM)
- Durable Office Products Tablet Accessories