Shop All Tablet Accessories
Durable Office Products
Tablet Holder Wall, Extra Large
Mfr # 893823
Zoro # G107111194
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Material aluminium
- Width 7.8
- Color Silver
- Depth 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 893823
- Zoro # G107111194
- Country of Origin Germany
- Category Tablet Accessories
Dimensions
Height | 3.25 |
Width | 7.8 |
Depth | 2.05 |
Details
Material | aluminium |
Color | Silver |
Item | Tech Products |
Description
Tablet Holder Wall,Extra Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UMS2 Intelligent USB Dual-Slot Superb Battery Charger (UMS2)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- COMMSCOPE Replacement for Tessco F1tsm-c (F1TSM-C)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- KELLYREST Tablet Stand Adjustable (KCS10805)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- OBECO ObeCo OBPR-TWP-811SFRAME Framed Mesh iPad/Tablet Holder - 8" x 11", Black (OBPR-TWP-811SFRAME)
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- Durable Office Products Tablet Accessories