Shop All Monitor Mounts & Brackets
Durable Office Products
Tablet Holder Table, Extra Large
Mfr # 893723
Zoro # G607111182
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material aluminium
- Width 9.05
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 893723
- Zoro # G607111182
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Dimensions
Width | 9.05 |
Height | 3 |
Details
Color | Silver |
Material | aluminium |
Mounting Method | Table XL |
Item | Tech Products |
Description
Tablet Holder Table,Extra Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEVIA 500W ATX12V Power Supply, ATX-VN500W (ATX-VN500W)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston (5EFF5)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-720-8938)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- DURABLE OFFICE PRODUCTS Monitor Desk Mount, Flexible Arm, 360 De (508423)
- YORK SOURCE1 Mtr Blw 15 17251 2082 3046036050 (S1-02419623718)
- NO SLIP BATHTUB Mount-It MI-1772 32 in. Dual Computer Monitor Mount for LCD; Silver (MI-1772)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2192WH)
- Durable Office Products Monitor Mounts & Brackets