Shop All Tablet Accessories
Durable Office Products
Tablet Holder Table Clamp, 7-13" Tablets
Mfr # 893123
Zoro # G7320551
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.3"
- Width 3.9"
- Color Silver
- Depth 8.3"
- Features Adjustable Clamp, Flexible Arm, Locking Mechanism, 360° Rotation, Pivot, Tilt, 180° Swivel, Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 893123
- Zoro # G7320551
- Country of Origin Germany
- Category Tablet Accessories
Dimensions
Height | 17.3" |
Width | 3.9" |
Depth | 8.3" |
Details
Color | Silver |
Item | Tablet Holder Table Clamp,7-13" Tablets |
Features | Adjustable Clamp, Flexible Arm, Locking Mechanism, 360° Rotation, Pivot, Tilt, 180° Swivel, Cable Management |
Product Type | Clamp Mount |
Description
Tablet Holder Table Clamp,7-13 In. Tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery 11.1 Volt Lithium Polymer Denaq Laptop/Tablet AC Battery (NM-A1322)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- UPG Battery charger (71625)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- TARGUS 10 2" Sr Screen Prtctr Ipad 7 (AWV102GL)
- PRIME-LINE CORNER SCRN5/16""NOMIT WH (PL14286)
- Durable Office Products Tablet Accessories