Shop All Tablet Accessories
Durable Office Products
Tablet Holder Floor Stand, 7-13" Tablets
Mfr # 893223
Zoro # G7320542
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 47.8"
- Width 10.6"
- Color Silver
- Depth 10.6"
- Features Durable, Flexible, Cable Management, Locking Mechanism, 360° Rotation, Adjustable Arm, Floor Standing, Tilt, Anti-theft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 893223
- Zoro # G7320542
- Country of Origin Germany
- Category Tablet Accessories
Dimensions
Height | 47.8" |
Width | 10.6" |
Depth | 10.6" |
Details
Color | Silver |
Item | Tablet Holder Floor Stand,7-13" Tablets |
Features | Durable, Flexible, Cable Management, Locking Mechanism, 360° Rotation, Adjustable Arm, Floor Standing, Tilt, Anti-theft |
Product Type | Tablet PC Holder |
Description
Tablet Holder Floor Stand,7-13 In. Tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- STEREN Cable Caddy Foldable (204-407)
- ILC Replacement for Pelican M6 2330 LED Flashlight Battery, 2PK (M6 2330 LED FLASHLIGHT BATTERY PELICAN)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- CTA DIGITAL Tablet Stand, Black, 17-1/2" L (PAD-CGS)
- Durable Office Products Tablet Accessories