Shop All Tablet Accessories
Durable Office Products
Tablet Holder Art Wall Arm, 7-13" Tablets
Mfr # 893423
Zoro # G7320533
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.9"
- Width 3.7"
- Color Silver
- Depth 6.7"
- Product Type Tablet PC Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 893423
- Zoro # G7320533
- Country of Origin Germany
- Category Tablet Accessories
Dimensions
Height | 8.9" |
Width | 3.7" |
Depth | 6.7" |
Details
Color | Silver |
Item | Tablet Holder Art Wall Arm,7-13" Tablets |
Product Type | Tablet PC Holder |
Features | 180° Swivel, Adjustable Clamp, Cable Management, 360° Rotation, Locking Mechanism, Pivot, Tilt, Flexible Arm |
Description
Tablet Holder Art Wall Arm,7-13 In. Tablets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Headphon Sprtclip On Ear (184838)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- FDK CR17450SE-T 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery with Tabs (CR17450SE-T)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- DURABLE OFFICE PRODUCTS Tablet Holder Table Stand, 7-13" Tablets (893023)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- CTA DIGITAL Tablet Case, Black, Plastic, 8-1/8" L (PAD-SCKS)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- Durable Office Products Tablet Accessories