Shop All Document Holders
Durable Office Products
Stackable Plastic Drawer Box, 7 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray
Mfr # 760727
Zoro # G208996041
original price:
$84.39
10% off
new price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Width 11.5"
- Height 11"
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 760727
- Zoro # G208996041
- Country of Origin Poland
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 11" |
Depth | 14" |
For File Size | Letter to Folio |
Details
Item | Desktop Document Racks & Sorters |
Material | Plastic |
Color | Gray |
Opening | Front |
Features | Seven Drawer |
Number of Compartments | 7 |
Description
The attractive, innovative Durable VARICOLOR drawer box is made of premium-quality plastic. Fits into all standard office cabinets and sideboards when placed side by side. Each drawer is color-coded to aid document organization. Stackable, with skidproof plastic feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- KIDSTAR KidSoybean 4-Pack Crayon Boxes, PK250 (KSCRAY4PK)
- C.H. HANSON Red Paint Markers (10297)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- DURABLE OFFICE PRODUCTS SHERPA Vario Replacement Panels, 1 Section, Clear, PK5 (566600)
- DURABLE OFFICE PRODUCTS DBL DuraClip Report Cover 30 Sheet Capacity 11 in. x 8.5 in. DK Blue (DU463659)
- DURABLE OFFICE PRODUCTS Stackable Plastic Drawer Box, 10 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray (761027)
- JOHNDOW INDUSTRIES John Dow Work Order Holder 9-1/2"L X 12-1/2"W - (WRK-220)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Black, PK15 (50912)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- Durable Office Products Document Holders