Shop All Document Holders
Durable Office Products
Stackable Plastic Drawer Box, 4 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray
Mfr # 760427
Zoro # G908996044
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Width 11.5"
- Height 11"
- Features Four Drawers; Contains 2 extra large drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 760427
- Zoro # G908996044
- Country of Origin Poland
- Category Document Holders
Dimensions
Width | 11.5" |
Height | 11" |
Depth | 14" |
For File Size | Letter to Folio |
Details
Item | Desktop Document Racks & Sorters |
Material | Plastic |
Color | Gray |
Features | Four Drawers; Contains 2 extra large drawers |
Opening | Front |
Number of Compartments | 4 |
Description
The attractive, innovative Durable VARICOLOR drawer box is made of premium-quality plastic. Fits into all standard office cabinets and sideboards when placed side by side. Each drawer is color-coded to aid document organization. Stackable, with skidproof plastic feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- DECKER TAPE PRODUCTS Label, DL3020, NO TOP FREIGHT BILINGUAL, 3" X 5" (DL3020)
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- 2000 PLUS Self-Inking Heavy Duty Stamps, Black (011200)
- DURABLE OFFICE PRODUCTS SHERPA Vario Replacement Panels, 1 Section, Clear, PK5 (566600)
- DURABLE OFFICE PRODUCTS Metal Catalog Rack - 12 Ring Sections (595110)
- DURABLE OFFICE PRODUCTS DBL DuraClip Report Cover 30 Sheet Capacity 11 in. x 8.5 in. DK Blue (DU463659)
- DURABLE OFFICE PRODUCTS Stackable Plastic Drawer Box, 10 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray (761027)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- VELVAC 9" Aluminum Document Holder W/Keeper, 090115-7 (090115-7)
- Durable Office Products Document Holders