Shop All Sign Holders
Durable Office Products
Sign Holder Pockets w/Cable Ties, L, PK5
Mfr # 502719
Zoro # G509440151
product price: $42.15
/pk 5, $8.43/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 13 in
- Width 10 in
- Color Clear
- Length 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 502719
- Zoro # G509440151
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | Letter-Size |
Height | 13 in |
Width | 10 in |
Length | 0.2 in |
Details
Item | Signage |
Material | Plastic |
Color | Clear |
Description
Sign Holder Pockets w/Cable Ties, L, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Large (SV702FG (L))
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- Durable Office Products Signs