Shop All Sign Holders
Durable Office Products
Sign Floor Stand, 8.5x11", Aluminum
Mfr # 4814-23
Zoro # G7194166
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 x 46.5
- Material Alumnium/Acrylic/Cast Iron Base
- Height 40.5" - 46.5"
- Width 15"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 4814-23
- Zoro # G7194166
- UPC # 616528400620
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | 15 x 46.5 |
Height | 40.5" - 46.5" |
Width | 15" |
Overall Width | 42 5/8 in |
Overall Height | 3 1/4 in |
Compatible Sheet Width | 8 1/2 in |
Overall Depth | 14 3/16 in |
Compatible Sheet Height | 11 in |
Details
Item | Floor Sign Holder |
Material | Alumnium/Acrylic/Cast Iron Base |
Color | Clear |
Product Type | Floor Sign Holder |
For Use With | Letter-Size Inserts |
Weight | 16.4 lbs |
Description
Floor Sign Holder, Overall Height 3 1/4 in, Overall Width 42 5/8 in, Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- Z-FLEX Heat Resist. Gloves, Aluminized, Z-Flex, PR (2100020)
- DURABLE OFFICE PRODUCTS Durable Office Products 476801 Duraframe Sign Holder; Black Frame (476801)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- AZAR DISPLAYS 14"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162706)
- Durable Office Products Signs