Shop All Sign Holders
Durable Office Products
Sign Floor Stand, 11x17", Aluminum
Mfr # 4815-23
Zoro # G7194245
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 x 50
- Material Alumnium/Acrylic/Cast Iron Base
- Height 43" - 50"
- Width 15"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 4815-23
- Zoro # G7194245
- UPC # 616528400637
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | 15 x 50 |
Height | 43" - 50" |
Width | 15" |
Details
Item | Sign Floor Stand,11x17",Aluminum |
Material | Alumnium/Acrylic/Cast Iron Base |
Color | Clear |
For Use With | Tabloid-Size Inserts |
Weight | 18.2 lbs |
Description
Sign Floor Stand,11x17 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- FLORSHEIM Size 12W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite (DBL497737)
- DURABLE OFFICE PRODUCTS Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- DURABLE OFFICE PRODUCTS DURAFRAME Note Sign Holder, 8 1/2 x 11, Silver Frame (477323)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN2TB-B Classic Banner Stands 24 in. Classic Banner Stand with Travel Base- Silver (BN2TB-B)
- Durable Office Products Sign Holders