Shop All Document Displays
Durable Office Products
Sherpa Motion Desk System, 10 Panels
Mfr # 5539-37
Zoro # G7194260
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite
- Number of Compartments 10
- Size Letter
- Weight 7.232 lbs
- Capacity 20 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 5539-37
- Zoro # G7194260
- UPC # 616528501686
- Country of Origin Germany
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Sherpa Motion Desk System,10 Panels |
Color | Graphite |
Number of Compartments | 10 |
Weight | 7.232 lbs |
Capacity | 20 Sheets |
Description
Sherpa Motion Desk System,10 Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- AVERY Assorted Markers, 24 PK (98187)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- TATCO Reference Rack, Plastic, Letter, PK500 (22300)
- Durable Office Products Document Displays