Shop All Sign Holders
Durable Office Products
Self-Adhesive Sign Holder, Letter S, PK5
Mfr # 501619
Zoro # G309440153
product price: $51.15
/pk 5, $10.23/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 13 in
- Width 10 in
- Color Clear
- Length 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 501619
- Zoro # G309440153
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | Letter-Size |
Height | 13 in |
Width | 10 in |
Length | 0.2 in |
Details
Item | Signage |
Material | Plastic |
Color | Clear |
Description
Self-Adhesive Sign Holder, Letter S, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DEFLECTO Sign Holder, Slanted, Top Load, 5"x7", Clear (DEF590301)
- Durable Office Products Signs