Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Strip Rail, PK5
Mfr # 470723
Zoro # G8682067
product price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.3"
- Material Plastic
- Size 11 1/4 in W x 5/8 in H
- Color Silver
- Features Bubble-free, Residue-free, Self-adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 470723
- Zoro # G8682067
- UPC # 4005546992068
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 11.3" |
Size | 11 1/4 in W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Strip Rail |
Material | Plastic |
Color | Silver |
Features | Bubble-free, Residue-free, Self-adhesive |
Description
Self Adhesive Magnetic Strip Rail, Size 11 1/4 in W x 5/8 in H, Color Silver, Material Plastic, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2668pri8433LH154916)
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 IC)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Silver (470823)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470701)
- VISUAL WORKPLACE Magnet, Strip, .030", 4"x50, Yellow (40-702-0450-618)
- Durable Office Products Magnetic Strips