Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Strip Rail, PK5
Mfr # 470701
Zoro # G8681997
product price: $18.89
/pk 5, $3.78/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.3"
- Material Plastic
- Features Self-adhesive, Bubble-free, Residue-free
- Color Black
- Size 11 1/4 in W x 5/8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 470701
- Zoro # G8681997
- UPC # 4005546990958
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 11.3" |
Size | 11 1/4 in W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Strip Rail |
Material | Plastic |
Features | Self-adhesive, Bubble-free, Residue-free |
Color | Black |
Description
Self Adhesive Magnetic Strip Rail, Size 11 1/4 in W x 5/8 in H, Color Black, Material Plastic, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- HARDWARE RESOURCES Wooden Tray Divider (TD3)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1501CLET)
- PEMKO 357SP84 84" T Overlapping Astragal with Pile Galvanized Steel (357SP84)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470601)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Silver (470823)
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- Durable Office Products Magnetic Strips