Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Strip Rail, PK5
Mfr # 470623
Zoro # G1498739
product price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.3"
- Color Silver
- Features Residue-free, Self-adhesive, Bubble-free
- Material Plastic
- Size 8 1/4 in W x 5/8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 470623
- Zoro # G1498739
- UPC # 4005546992020
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 8.3" |
Size | 8 1/4 in W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Strip Rail |
Color | Silver |
Features | Residue-free, Self-adhesive, Bubble-free |
Material | Plastic |
Description
Self Adhesive Magnetic Strip Rail, Size 8 1/4 in W x 5/8 in H, Color Silver, Material Plastic, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 36x84 BRZ Jamb Up (1156)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 619)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470601)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470701)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Silver (470823)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- Durable Office Products Magnetic Strips