Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Strip Rail, PK5
Mfr # 470601
Zoro # G1498650
product price: $15.19
/pk 5, $3.04/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.3"
- Color Black
- Material Plastic
- Size 8 1/4 in W x 5/8 in H
- Features Residue-free, Self-adhesive, Bubble-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 470601
- Zoro # G1498650
- UPC # 4005546990941
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 8.3" |
Size | 8 1/4 in W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Strip Rail |
Color | Black |
Material | Plastic |
Features | Residue-free, Self-adhesive, Bubble-free |
Description
Self Adhesive Magnetic Strip Rail, Size 8 1/4 in W x 5/8 in H, Color Black, Material Plastic, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8501H x 689)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC025X200)
- NATIONAL GUARD Fire Door Hinge Shims, 42" L, Gray, PK10 (HS-1)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470701)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Silver (470823)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- ZEUS Tape, MaGreenetc, Dryerse, 1"x50 ft. (66151)
- Durable Office Products Magnetic Strips