Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Roll, Color: Silver
Mfr # 470823
Zoro # G1385409
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5"
- Color Silver
- Size 16 1/2 ft W x 5/8 in H
- Features Self-adhesive, Residue-free
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Office Products
- MFR # 470823
- Zoro # G1385409
- UPC # 4005546992105
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 16.5" |
Size | 16 1/2 ft W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Roll |
Color | Silver |
Features | Self-adhesive, Residue-free |
Material | Plastic |
Description
Self Adhesive Magnetic Roll, Size 16 1/2 ft W x 5/8 in H, Color Silver, Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1389)
- MASTER LOCK PADLOCK COMBINATION 2"" (175D)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 3 ft. L (108NA-36)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470601)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470701)
- ZEUS Adhesive Magnetic Tape, Flexible, 1"x100' Roll, Black (BAU66100)
- Durable Office Products Magnetic Strips