Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Clip, PK5
Mfr # 470523
Zoro # G8681839
product price: $9.25
/pk 5, $1.85/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4"
- Features Easy to Use, Residue-free
- Material Plastic
- Color Silver
- Size 2 3/8 in W x 5/8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 470523
- Zoro # G8681839
- UPC # 4005546991986
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 2.4" |
Size | 2 3/8 in W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Clip |
Features | Easy to Use, Residue-free |
Material | Plastic |
Color | Silver |
Description
Self Adhesive Magnetic Clip, Size 2 3/8 in W x 5/8 in H, Color Silver, Material Plastic, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Silver (470823)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470601)
- MASTERVISION Magnetic Dry Erase Strips, 7/8x2 (BVCFM2403)
- Durable Office Products Magnetic Strips