Shop All Magnetic Strips
Durable Office Products
Self Adhesive Magnetic Clip, PK5
Mfr # 470501
Zoro # G1495397
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4"
- Material Plastic
- Features Residue-free, Easy to Use
- Color Black
- Size 2 3/8 in W x 5/8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 470501
- Zoro # G1495397
- UPC # 4005546990934
- Country of Origin China
- Category Magnetic Strips
Dimensions
Width | 2.4" |
Size | 2 3/8 in W x 5/8 in H |
Details
Item | Self Adhesive Magnetic Clip |
Material | Plastic |
Features | Residue-free, Easy to Use |
Color | Black |
Description
Self Adhesive Magnetic Clip, Size 2 3/8 in W x 5/8 in H, Color Black, Material Plastic, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB238045)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Aluminum (TH1190-LH-AL)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 05, PK2 (JB-5)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- ZEUS Tape, MaGreenetc, Dryerse, 1"x50 ft. (66151)
- SCOTCH Strips Mounting 25.4Mmx7.62Cm (414H-ST)
- U BRANDS Dry Erase Magnetic Tape Roll, 2" x 50 ft, White (5151U00-03)
- Durable Office Products Magnetic Strips