Shop All Business Card Holders
Durable Office Products
Rotary Business Card File, 4x2, Black
Mfr # 241701
Zoro # G7202907
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Holds Open Rotary Business Card File
- Width 8.75"
- Height 8.06"
- Includes Includes rotary file plus 200 double-sided, business card sleeves and 25 alphabetical dividers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 241701
- Zoro # G7202907
- UPC # 616528230043
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Width | 8.75" |
Height | 8.06" |
Depth | 7.13" |
For Card Size | 2.88 x 4.13 |
Details
Item | Card Holders |
Color | Black/Silver |
Holds | Open Rotary Business Card File |
Includes | Includes rotary file plus 200 double-sided, business card sleeves and 25 alphabetical dividers. |
Material | Plastic |
For Use With | TELINDEX® 241902 Cards |
Weight | 1.687 lbs |
Capacity | 400 |
Number of A-Z Guides | 25 |
Description
Rotary Business Card File,4x2,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- DECKER TAPE PRODUCTS Label, DL5240, D.O.T. CLASS 8 CORROSIVE, 4" X 4" (DL5240)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- REGISTRY Reservation Card, 250Pk (U72949AH)
- DURABLE OFFICE PRODUCTS Business Card File, Black/Grey, 4x2 (241301)
- DURABLE OFFICE PRODUCTS Address Card File, Dividers, A-Z, 2 x 4" (241201)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- AVERY Business Cards 2" x 3.5", Sure, PK1000 (8471)
- AVERY Business Cards, 2" x 3.5" Sure F, PK2500 (5911)
- C-LINE PRODUCTS Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted (58335)
- RAIKA Business Card Case Wine (SC 112 WINE)
- Durable Office Products Business Card Holders