Shop All File Folders
Durable Office Products
Report Cover, W/Clip, Letter Size, PK25
Mfr # 221428
Zoro # G2181129
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Size 8.5 x 11
- File Fastener Type Clip Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Office Products
- MFR # 221428
- Zoro # G2181129
- UPC # 616528230203
- Country of Origin Germany
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover |
Color | Clear |
Material | Vinyl |
File Fastener Type | Clip Fastener |
Paper Capacity | 60 |
Sheet Capacity | 60 |
Weight | 3.4 lbs |
Number of Fasteners | 1 |
Sheet Type | Unpunched |
Spine Color | Navy Blue |
Report Cover Quantity | 25 |
Front Cover Color | Clear |
Fastener Material | Steel |
Clip Color | Black |
Cover Material | Vinyl |
Description
Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- MASTERVISION Magnetic Accessory Kit (KT1317)
- INSECT LORE Butterfly Net (5010)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Red, PK25 (220303)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Dark Blue, PK25 (220307)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Black (70920)
- BUSINESS SOURCE Flap Closure 1-31 Heavy-duty Expand File (23681)
- TOPS BUSINESS FORMS Oxford, Twin-Pocket Folder, Embossed Leather Grain Paper, White, 25PK (57504)
- Durable Office Products File Folders