Shop All File Folders
Durable Office Products
Report Cover Binder, Red, PK25
Mfr # 220303
Zoro # G2181083
product price: $77.15
/pk 25, $3.09/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Size 8.5 x 11
- File Fastener Type Clip Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 220303
- Zoro # G2181083
- UPC # 616528220365
- Country of Origin Germany
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover Binder |
Color | Clear |
Material | Vinyl |
File Fastener Type | Clip Fastener |
Paper Capacity | 30 |
Sheet Capacity | 30 |
Weight | 2.82 lbs |
Sheet Type | Unpunched |
Front Cover Color | Clear |
Report Cover Quantity | 25 |
Number of Fasteners | 1 |
Fastener Material | Steel |
Spine Color | Red |
Clip Color | Black |
Cover Material | Vinyl |
Description
Report Cover Binder, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Pallet Blanket, 100inW x 90inD (IC-490-10H)
- CANON Cartridge 055 Standard Capacity Black Toner 2.3K YLD (3016C001)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Dark Blue, PK25 (220307)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- BUSINESS SOURCE Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50 (17267)
- TOPS BUSINESS FORMS Pendaflex, HEAVY-DUTY PRESSBOARD FOLDERS W/ EMBOSSED FASTENERS, LEGAL SIZE, BLUE, 25PK (FP313)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10401)
- Durable Office Products File Folders