Shop All File Folders
Durable Office Products
Report Cover Binder, Green, PK25
Mfr # 220357
Zoro # G2181162
product price: $60.55
/pk 25, $2.42/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Size 8.5 x 11
- File Fastener Type Clip Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 220357
- Zoro # G2181162
- UPC # 616528230197
- Country of Origin Germany
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover Binder |
Color | Clear |
Material | Vinyl |
File Fastener Type | Clip Fastener |
Paper Capacity | 30 |
Sheet Capacity | 30 |
Weight | 0.106 lbs |
Spine Color | Graphite |
Report Cover Quantity | 25 |
Clip Color | Black |
Number of Fasteners | 1 |
Front Cover Color | Clear |
Fastener Material | Steel |
Cover Material | Vinyl |
Sheet Type | Unpunched |
Description
Report Cover Binder, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Red, PK25 (220303)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Dark Blue, PK25 (220307)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- C-LINE PRODUCTS C-Line Products CLI32304 Classroom Connector Multi-Pocket Folders; Red - Box of 15 (CLI32304)
- SMEAD Expanding Wallet 8-1/2 x 11", Water Resist, Redrope (71165)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder, 11 x 8.5, Yellow, 25PK (33956)
- Durable Office Products File Folders