Shop All File Folders
Durable Office Products
Report Cover Binder, Dark Blue, PK25
Mfr # 220307
Zoro # G2181241
product price: $60.49
/pk 25, $2.42/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Size 8.5 x 11
- File Fastener Type Clip Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 220307
- Zoro # G2181241
- UPC # 616528220419
- Country of Origin Germany
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Cover Binder |
Color | Clear |
Material | Vinyl |
File Fastener Type | Clip Fastener |
Paper Capacity | 30 |
Sheet Capacity | 30 |
Weight | 3.1 lbs |
Front Cover Color | Clear |
Sheet Type | Unpunched |
Spine Color | Dark Blue |
Report Cover Quantity | 25 |
Cover Material | Vinyl |
Clip Color | Black |
Number of Fasteners | 1 |
Fastener Material | Steel |
Description
Report Cover Binder, Color Dark Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- TOMY Big Farm John Deere Skid Steer Set Plastic Multicolored 11 (47349)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- UST Sealess Combination Tool for 1/2 to 3/4 Steel Straps (E 1380)
- DURABLE OFFICE PRODUCTS Swingclip Report Cover, Clear/Blue, PK25 (2263-07)
- DURABLE OFFICE PRODUCTS Report Cover, Letter Size, PK25 (220328)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Red, PK25 (220303)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- UNIVERSAL ONE Top Tab File Folder, First, PK100 (UNV15121)
- ADVANTUS File Folder w/Pocket 8-1/2 x 11", Clear (AVT-ANG12)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Red, Pk10 (A7016036)
- Durable Office Products File Folders