Shop All Binding Covers
Durable Office Products
Report Cover Binder, Black, PK25
Mfr # 220301
Zoro # G2181205
product price: $60.55
/pk 25, $2.42/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Material Vinyl
- Sheet Capacity 30
- Capacity 30
- Weight 3.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 220301
- Zoro # G2181205
- UPC # 616528220037
- Country of Origin Germany
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Item | Report Cover Binder |
Color | Black |
Material | Vinyl |
Sheet Capacity | 30 |
Capacity | 30 |
Weight | 3.1 lbs |
Front Cover Color | Clear |
Sheet Type | Unpunched |
Number of Fasteners | 1 |
Fastener Type | Clip Fastener |
Description
Report Cover Binder, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- DURABLE OFFICE PRODUCTS DuraClip Report Cover, 8 9/10 x 11 1/5, Clear, PK5 (220401)
- DURABLE OFFICE PRODUCTS SWINGCLIP POLYPROPYLENE REPORT COVER, LETTER SIZE, CLEAR/BLACK CLIP, 5PK (226401)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- Durable Office Products Binding Covers