Shop All Document Displays
Durable Office Products
Reference Wall System, 10 Panels, Magnetic
Mfr # 5762-00
Zoro # G7208035
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 5
- Depth 6"
- Material Metal
- Width 20.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 5762-00
- Zoro # G7208035
- UPC # 616528901417
- Country of Origin Germany
- Category Document Displays
Dimensions
Depth | 6" |
Width | 20.78" |
Height | 13" |
Size | Letter |
Details
Item | Reference Wall System,10 Panels,Magnetic |
Color | Gray |
Number of Compartments | 5 |
Material | Metal |
Weight | 1.4 lbs |
Features | Magnetic |
Capacity | 10 Sheets |
Description
Reference Wall System,10 Panels,Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3)
- Durable Office Products Document Displays