Shop All Document Displays
Durable Office Products
Reference Wall System, 10 Panels
Mfr # 5359-00
Zoro # G7194209
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 10
- Material Metal
- Size Letter
- Capacity 20 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 5359-00
- Zoro # G7194209
- UPC # 616528900663
- Country of Origin Germany
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Reference Wall System,10 Panels |
Color | Gray |
Number of Compartments | 10 |
Material | Metal |
Capacity | 20 Sheets |
Features | Can also be used as expansion set to Durable 536000 and Durable 536100 |
Weight | 2.373 lbs |
Description
Reference Wall System,10 Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Black Toner Cartridge 7.2K YLD 1T02S50US0 (TK1172)
- ZORO SELECT Foam Roll 72" x 1250 ft., Perforated, 1/16" Thickness (5VFG7)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector W/Double 4-1/2in Slots, 11inL x 8inW x 8inH, Orange (VB13)
- C-LINE PRODUCTS Shop Ticket Holder, Strap, Ylw, Stitched, Both Sides Clear, 9x12, PK15 (41926)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Wallpaper, Adhesive Strips, Letter Size (400523)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DEFLECTO Sign Holder, Acrylic, 8.5X11", Clear (799693)
- Durable Office Products Document Displays