Shop All Document Displays
Durable Office Products
Reference System, Extension Set, Assorted
Mfr # 616528501785
Zoro # G7208026
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Number of Compartments 10
- Material Polypropylene
- Capacity 20 Sheets
- Weight 2.502 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 616528501785
- Zoro # G7208026
- UPC # 616528501785
- Country of Origin Germany
- Category Document Displays
Details
Item | Reference System,Extension Set,Assorted |
Color | Gray/Black |
Number of Compartments | 10 |
Material | Polypropylene |
Capacity | 20 Sheets |
Weight | 2.502 lbs |
For Use With | Durable® 554200 |
Description
Reference System,Extension Set,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Pink (UBC63611)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- TARIFOLD Rotary Display Unit Base, 50 Pockets, White (RA295W)
- Durable Office Products Document Displays