Shop All Desk Accessories & Organizers
Durable Office Products
Rect. Desk, Pad w/ Overlay, 26"x20", Gray
Mfr # 720310
Zoro # G7320177
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Pad
- Material Plastic
- Overall Width 25.3 in
- Height 0.13"
- Width 25.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 720310
- Zoro # G7320177
- Country of Origin Germany
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 25.3 in |
Height | 0.13" |
Width | 25.75" |
Length | 20.63" |
Details
Item | Rect. Desk,Pad w/ Overlay,26"x20",Gray |
Type | Desk Pad |
Color | Gray |
Material | Plastic |
Features | Non-Slip, Anti-Glare/Minimizes Reflections |
Includes | Desk Pad |
Shape | Rectangle |
Description
Rect. Desk,Pad w/ Overlay,26 In.x20 In.,Gray
- •SEMI-TRANSPARENT OVERLAY allows you to insert notes, papers, reference materials and more like office phone directories protected and in-view
- •HIGH-QUALITY construction that lasts with a sleek, modern executive look at your workspace
- •SMOOTH SURFACE for both your mouse and to easily write on. Acts just like a mouse pad with no friction allowing mice to guide freely. The thickness to the pad allows for writing pen to paper without issues.
- •ANTI-SLIP back, a problem often forgotten about by other multi-purpose desk mats, to prevent slippage on your workspace while in use.
- •DIMENSIONS 19-3/4" x 27-1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Optima, Compact, Silver (S7087816)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 2 IN GREEN (086375)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- UST Sealess Combination Tool for 1/2 to 3/4 Steel Straps (E 1380)
- DURABLE OFFICE PRODUCTS Keyed Lock Desktop Drawer Organizer, Sta (760127)
- DURABLE OFFICE PRODUCTS Coffee Point, Caddy (338419)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 21"x 16", Transparent (711219)
- FLOORTEX USA LLC Desktex® Polycarbonate Rectangular Desk Pad with Anti, Slip Backing , 20" x 36", Crystal Clear (FRDE2036RA1)
- Durable Office Products Desk Accessories & Organizers