Shop All Trolleys
Durable Office Products
Multi-Functional Trolley, 3 Tier, 132lb
Mfr # 311347
Zoro # G709579392
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 29 in
- Outside Length 23 in
- Outside Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 311347
- Zoro # G709579392
- Country of Origin Germany
- Category Trolleys
Dimensions
Outside Height | 29 in |
Outside Length | 23 in |
Outside Width | 21 in |
Details
Trolley Item | Tech Products |
Item | Multi-Functional Trolley, 3 Tier, 132lb |
Color | Beechwood |
Description
Multi-Functional Trolley, 3 Tier, 132lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 3/4", 20mL, 200 ft. L (43VN03)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- SAGINAW PRODUCTS Trolley, 2000 lb. Load Cap., Push Trolley (51861)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- BISON LIFTING EQUIPMENT 3,500 Lb Wire Rope Puller, 98' (WRP-35)
- BISON LIFTING EQUIPMENT 5 Ton Plain Trolley, 3.94" - 7.09" (PT050)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-4)
- BISON LIFTING EQUIPMENT 1 Ton Plain Trolley, 3.15" - 5.75" (PT010)
- Durable Office Products Lifting Equipment