Shop All Document Displays
Durable Office Products
Motion Desk System, 10 Panels, Black
Mfr # 5539-01
Zoro # G7194251
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 10
- Size Letter
- Capacity 20 Sheets
- Weight 7.29 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 5539-01
- Zoro # G7194251
- UPC # 616528900632
- Country of Origin Germany
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Motion Desk System,10 Panels,Black |
Color | Black |
Number of Compartments | 10 |
Capacity | 20 Sheets |
Weight | 7.29 lbs |
Description
Motion Desk System,10 Panels,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- REFLECTIX Insulate Reflectix4'X50' (BP48050)
- BROTHER Extra High Yield Yellow Inkjet Cartridge 1.2K YLD (LC105Y)
- CANON P23-DHV-3 Printing Calculator (2279C001)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- AVERY Translucent Document Wallet, Clear Trave (72278)
- Durable Office Products Document Displays