Durable Office Products

Monitor Mount, Wall, 11-1/2inWx4-3/4inDx13-3/4inH, Silver


product price: $697.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wall-Mount Monitor Arm features an adjustable arm to bring your screen to the right height. The movable arm offers a flexible solution for individual requirements while the modern design enhances any environment. Adjustable arm allows you to control the height, tilt and orientation of your monitor. Maintenance-free gas spring allows smooth, easy movement of the monitor. Rotary knob eliminates the need for a separate tool for quick adjustments. Safety system protects fingers from jamming between the moving components. Three individually attachable, cable clips ensure orderly cable management. High-quality construction is made of durable components for a long product life. 360-degree, rotatable monitor allows you to work in portrait or landscape. Easy-to-install design includes screws and dowels for strong, secure wall-mounting. Monitor mount fits monitors from 21in to 27in and 6.5 to 17.5 lb. It's also suitable for curved monitors up to 38''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.