Durable Office Products

Monitor Mount, 30-3/4inWx7-1/2inDx17-1/2inH, Silver


product price: $756.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Monitor Mount features a dual-mount design to comfortably display both a monitor and tablet. Both arms are individually adjustable to change the height, tilt and orientation without moving the other arm. Safety system protects fingers from jamming between the moving components. Five individually attachable, cable clips ensure orderly cable management. High-quality construction is made of durable components for a long product life. 360-degree, rotatable monitor allows you to work in portrait or landscape. Monitor mount fits standard/curved monitors from 21in to 27in and 6.5 to 17.5 lb. Tablet holder can be used with all tablet sizes from 7in to 13''. Tablet holder is completely rotatable with snap-in points at every 90 degrees. Lockable design protects against tablet removal. Through-desk mounting fits tables with thicknesses from 1/2in to 1-3/4''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.