Shop All Monitor Mounts & Brackets
Durable Office Products
Monitor Desk Mount, Flexible Arm, 360 De
Mfr # 508423
Zoro # G207111186
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.38
- Width 20.13
- Material aluminium
- Weight Capacity 6 - 17 lbs.
- Depth 12.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 508423
- Zoro # G207111186
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.38 |
Width | 20.13 |
Depth | 12.38 |
Details
Mounting | Desk Grommet |
Material | aluminium |
Weight Capacity | 6 - 17 lbs. |
Color | silver |
Item | Tech Products |
Style | Arm |
Description
Monitor Desk Mount,Flexible Arm,360 De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Wireless Alarm Kit (HS-WAK)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- JBL Charge 5 Waterproof Bluetooth Speaker, Red (JBLCHARGE5REDAM)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- DURABLE OFFICE PRODUCTS Tablet Holder Table, Extra Large (893723)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- Durable Office Products Monitor Mounts & Brackets