Shop All Sign Holders
Durable Office Products
Magnetic Water-Resistant Sign Holde, PK5
Mfr # 501819
Zoro # G409440152
product price: $65.19
/pk 5, $13.04/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 13 in
- Width 10 in
- Color Clear
- Length 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 501819
- Zoro # G409440152
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | Letter-Size |
Height | 13 in |
Width | 10 in |
Length | 0.2 in |
Details
Item | Signage |
Material | Plastic |
Color | Clear |
Description
Magnetic Water-Resistant Sign Holde, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tornado Shelter 3-View Sign (GLV52)
- MASTER LOCK 1-1/2" Jaw Clearance Steel Lockout Hasp (421)
- PETZL Carabiner, Triact-Lock, 3" Length, Aluminum, Black (M39A TLN)
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite (DBL497737)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products JN5C1 Grand Format Banner Stands (JN5C1)
- Durable Office Products Sign Holders