Shop All Monitor Privacy & Antiglare Filters
Durable Office Products
Magnetic Privacy Filter, For 14.0 In Scr
Mfr # 514457
Zoro # G907111219
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color anthracite gray
- Includes travel sleeve for storing the display filter and a microfiber cloth for cleaning the screen and filter.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 514457
- Zoro # G907111219
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | 14 |
Details
Material | Plastic |
Color | anthracite gray |
Includes | travel sleeve for storing the display filter and a microfiber cloth for cleaning the screen and filter. |
Item | Tech Products |
Description
Magnetic Privacy Filter,For 14.0 In Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Angle Box (SBX-DV30)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery for PreCor Inc EFX 532i Elliptical Cross Trainer (MAX3964596)
- HUBBELL GAI-TRONICS Telephone, Industrial Weatherproof (276-001)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- KENSINGTON SCREEN, PRIVACY, LAPTOP, 14"" (KMWK58352WW)
- 3M COMPLY Magnetic Attach Privacy Filter for 21.5" Widescreen Monitor, 16:9 Aspect Ratio (7100259456)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- Durable Office Products Monitor Privacy & Antiglare Filters