Shop All Document Displays
Durable Office Products
Magnetic, Half Letter 5.5 x 8.5, Bl, PK2
Mfr # 472101
Zoro # G507141296
product price: $11.35
/pk 2, $5.68/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.56
- Width 9.5
- Depth 0.06
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 472101
- Zoro # G507141296
- Country of Origin Poland
- Category Document Displays
Dimensions
Height | 6.56 |
Width | 9.5 |
Depth | 0.06 |
Size | 5-1/2" x 8-1/2" |
Details
Item | Signage |
Color | Black |
Material | Plastic |
Description
Magnetic,Half Letter 5.5 x 8.5,Bl, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- SENTRY SAFE Document Bag, 01 cuft Capacity, 15 in H x 11 in W x 112 in D Exterior, Yes, Zipper, Snap Lock (FBWLZ0)
- Durable Office Products Document Displays