Shop All Security Identification Supplies
Durable Office Products
Lanyard, Premium Safety Release, PK10
Mfr # 812701
Zoro # G5092698
product price: $56.65
/pk 10, $5.67/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 in
- For Use With Badges, ID Cards
- Type Premium Safety Release
- Legend Blank
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 812701
- Zoro # G5092698
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 17 in |
Length | 17 in |
Width | 5/8 in |
Details
Item | Lanyard |
For Use With | Badges, ID Cards |
Type | Premium Safety Release |
Legend | Blank |
Color | Black |
Number Series | Blank |
Material | Textile |
Includes | Carabiner |
Material Thickness | 1/16 in |
Description
Lanyard, Premium Safety Release, Number Series Blank, Material Textile, Color Black, Length 17 in, Width 5/8 in, Height 17 in, Legend Blank, For Use With Badges, ID Cards, Includes Carabiner, Material Thickness 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Presto Lift Counterweight Stackers (MAX3958675)
- ATT ATT ATTCL80113 Accessory Handset for ATTCL82213 & ATTCL83213; Black (ATTCL80113)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- Durable Office Products Security Alarms and Warnings