Shop All Security Identification Supplies
Durable Office Products
Lanyard, 17" L, Safety Release, PK10
Mfr # 812728
Zoro # G5092722
original price:
$51.09
5% off
new price: $48.49
/pk 10, $4.85/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Release
- For Use With Badges, ID Cards
- Height 17 in
- Legend Blank
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 812728
- Zoro # G5092722
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 17 in |
Length | 17 in |
Width | 5/8 in |
Details
Item | Lanyard |
Type | Safety Release |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Navy Blue |
Number Series | Blank |
Material | Textile |
Includes | Carabiner |
Material Thickness | 1/16 in |
Description
Lanyard, Safety Release, Number Series Blank, Material Textile, Color Navy Blue, Length 17 in, Width 5/8 in, Height 17 in, Legend Blank, For Use With Badges, ID Cards, Includes Carabiner, Material Thickness 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Power-Sonic XT16CL-B (MAX3969689)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- Durable Office Products Security Identification Supplies