Shop All Security Identification Supplies
Durable Office Products
Lanyard, 17" L, Safety Release, PK10
Mfr # 8127136
Zoro # G5092829
product price: $51.15
/pk 10, $5.12/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Release
- Height 17 in
- For Use With Badges, ID Cards
- Legend Blank
- Color Coral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 8127136
- Zoro # G5092829
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 17 in |
Length | 17 in |
Width | 5/8 in |
Details
Item | Lanyard |
Type | Safety Release |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Coral |
Number Series | Blank |
Material | Textile |
Includes | Carabiner |
Material Thickness | 1/16 in |
Description
Lanyard, Safety Release, Number Series Blank, Material Textile, Color Coral, Length 17 in, Width 5/8 in, Height 17 in, Legend Blank, For Use With Badges, ID Cards, Includes Carabiner, Material Thickness 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 5070-abe (5070-ABE PHILIPS)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
- ILC Replacement For ENERGIZER EN529 (EN529)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- C-LINE PRODUCTS Badge Holder, Hanging, insert, PK50 (96043)
- Durable Office Products Security Alarms and Warnings