Shop All Security Identification Supplies
Durable Office Products
Lanyard, 17" L, Safety Release, PK10
Mfr # 8127135
Zoro # G5092713
product price: $51.15
/pk 10, $5.12/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 in
- Type Safety Release
- For Use With Badges, ID Cards
- Legend Blank
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 8127135
- Zoro # G5092713
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 17 in |
Length | 17 in |
Width | 5/8 in |
Details
Item | Lanyard |
Type | Safety Release |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Gold |
Number Series | Blank |
Material | Textile |
Includes | Carabiner |
Material Thickness | 1/16 in |
Description
Lanyard, Safety Release, Number Series Blank, Material Textile, Color Gold, Length 17 in, Width 5/8 in, Height 17 in, Legend Blank, For Use With Badges, ID Cards, Includes Carabiner, Material Thickness 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 48 PK (4300SP48)
- MOXA Unmgd Eth. Swtch W/ 5 10/100Baset(X)Ports And W/ M12, Tn-5305 (TN-5305)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Auto Toilet Flush Battery (FLUSH-2)
- APRICORN 16Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-16GB)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS Replacement Card Holder, Vertical/Horizontal, Polystyrene, 10PK (890519)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- PROTO KNIFE- INSTANT CHANGE RETRACTABLE (PO10-788)
- Durable Office Products Security Alarms and Warnings