Shop All Security Identification Supplies
Durable Office Products
Lanyard, 16-1/2" L, Flex, PK10
Mfr # 830901
Zoro # G5092558
product price: $70.69
/pk 10, $7.07/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/2 in to 19 5/8 in
- For Use With Badges, ID Cards
- Type Flex
- Legend Blank
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 830901
- Zoro # G5092558
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 9 1/2 in to 19 5/8 in |
Length | 16 1/2 in |
Width | 1 1/4 in |
Details
Item | Lanyard |
For Use With | Badges, ID Cards |
Type | Flex |
Legend | Blank |
Color | Black |
Number Series | Blank |
Material | Plastic, Textile |
Includes | Badge Reel |
Material Thickness | 7/16 in |
Description
Lanyard, Flex, Number Series Blank, Material Plastic, Textile, Color Black, Length 16 1/2 in, Width 1 1/4 in, Height 9 1/2 in to 19 5/8 in, Legend Blank, For Use With Badges, ID Cards, Includes Badge Reel, Material Thickness 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY - 10 Pack (ML12-12F2MP1038255)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (801219)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (821919)
- SICURIX SICURIX CR 80 with Hico Magnetic Stripe Blank ID Cards 30 mil 100 Pack WHITE (80340) (80340)
- Durable Office Products Security Alarms and Warnings