Shop All Desk Accessories & Organizers
Durable Office Products
Keyed Lock Desktop Drawer Organizer, Sta
Mfr # 760127
Zoro # G107111279
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/Multicolor
- Material Plastic
- Height 3.74
- Width 14.02
- Depth 11.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Office Products
- MFR # 760127
- Zoro # G107111279
- Country of Origin Poland
- Category Desk Accessories & Organizers
Dimensions
Height | 3.74 |
Width | 14.02 |
Depth | 11.02 |
Details
Item | Desk Accessories |
Color | Gray/Multicolor |
Material | Plastic |
Description
Keyed Lock Desktop Drawer Organizer,Sta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8 x 10'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-8523)
- GHENT Display Rail, Cork, 48 in. W x 2 in. H (MRH4-1)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Blue, 100/Case (G14081A)
- ZORO SELECT Corrugated Boxes, 16" x 8" x 12", Kraft, 25/Bundle (55VH16)
- DURABLE OFFICE PRODUCTS Rect. Desk, Pad w/ Overlay, 26"x20", Gray (720310)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- DURABLE OFFICE PRODUCTS Coffee Point, Caddy (338419)
- DURABLE OFFICE PRODUCTS Desk Pad with Ridge, 20" x 26", Black (710301)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 10 Color Coded (763027)
- DACASSO Black Leatherette 23-Piece Conference Room Set (D1051)
- Durable Office Products Desk Accessories & Organizers